Satco S7211 Compact Fluorescent Lamp, Mini-Twister, 9W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7211
  • Rexel Part Number:

    178588
  • UPC:

    045923072116

Compact Fluorescent Lamp, 9 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K

$ 18.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7211

Rexel Part # 178588

UPC 045923072116

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 550

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch