Satco S7231 Compact Fluorescent Lamp, Mini-Twister, 26W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7231
  • Rexel Part Number:

    244402
  • UPC:

    04592307231

Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 2700K

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7231

Rexel Part # 244402

UPC 04592307231

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1750

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch