Satco S7232 Compact Fluorescent Lamp, Mini-Twister, 26W, 4100K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7232
  • Rexel Part Number:

    208459
  • UPC:

    04592307232

Compact Fluorescent Lamp, 26 Watt, Bulb: Mini-Twister, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 4100K

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7232

Rexel Part # 208459

UPC 04592307232

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1750

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch