Satco S7249 Compact Fluorescent Lamp, R30, 15W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7249
  • Rexel Part Number:

    189132
  • UPC:

    045923072499

Compact Fluorescent Lamp, 15 Watt, R30, 120 Volt, 5000K, Base: Medium Screw, Lumens: 700, 82 CRI 65W Equivalent.

$ 8.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7249

Rexel Part # 189132

UPC 045923072499

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 700

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch