Satco S7377 SATCO 105W MED BASE CFL LAMP

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7377
  • Rexel Part Number:

    467934
  • UPC:

Compact Fluorescent Lamp, 105 Watt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), CRI: 85, Lumens: 7000, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 400W Equivalent.

$ 33.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7377

Rexel Part # 467934

UPC

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Lumens 7000

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 105

Place your Will Call order by clicking the cart button next to the appropriate Branch