Satco S7388 Compact Fluorescent Lamp, Twister, 65W, 4100K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7388
  • Rexel Part Number:

    314458
  • UPC:

    045923073885

Compact Fluorescent Lamp, 65 Watt, Bulb: EL/mDT (Twister), Base: Mogul Screw (E39), CRI: 85, Lumens: 4300, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. 300W Equivalent.

$ 27.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7388

Rexel Part # 314458

UPC 045923073885

UNSPSC 39111800

Base Mogul Screw (E39)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Lumens 4300

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch