Satco S7391 Compact Fluorescent Lamp, Twister, 85W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7391
  • Rexel Part Number:

    608226
  • UPC:

    04592307391

Compact Fluorescent Lamp, 85 Watt, Bulb: EL/mDT (Twister), Base: Mogul Screw (E39), CRI: 85, Lumens: 5700, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 350W Equivalent.

$ 31.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7391

Rexel Part # 608226

UPC 04592307391

UNSPSC 39111800

Base Mogul Screw (E39)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 5700

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch