Satco S7396 Compact Fluorescent Lamp, Twister, 105W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7396
  • Rexel Part Number:

    349107
  • UPC:

    04592307396

Compact Fluorescent Lamp, 105 Watt, Bulb: EL/mDT (Twister), Base: Mogul Screw (E39), CRI: 85, Lumens: 7000, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 400W Equivalent.

$ 34.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7396

Rexel Part # 349107

UPC 04592307396

UNSPSC 39111800

Base Mogul Screw (E39)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Lumens 7000

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 105

Place your Will Call order by clicking the cart button next to the appropriate Branch