Satco S7425 Compact Fluorescent Lamp, Twister, 32W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S7425
  • Rexel Part Number:

    539919
  • UPC:

    04592307425

Compact Fluorescent Lamp, 32 Watt, Bulb: EL/mDT (Twister), Base: Medium Screw (E26), CRI: 85, Lumens: 2000, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 125W Equivalent.

$ 8.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S7425

Rexel Part # 539919

UPC 04592307425

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Lumens 2000

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch