Satco S8132 Fluorescent Lamp, T5, 28W, 3500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8132
  • Rexel Part Number:

    242864
  • UPC:

    045923081323

Fluorescent Lamp, 28 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K, Length: 48 inch

$ 6.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8132

Rexel Part # 242864

UPC 045923081323

UNSPSC 39111800

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 2900

Shape T5 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch