Satco S8138 Fluorescent Lamp, High Output, T5, 24W, 3500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8138
  • Rexel Part Number:

    326708
  • UPC:

    04592308138

Fluorescent Lamp, High Output, T5, 24 Watt, 120 Volt, 3500K, Base: Mini Bi-Pin, Lumens: 2000, 85 CRI

$ 6.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8138

Rexel Part # 326708

UPC 04592308138

UNSPSC 39111800

Base 2-Pin (G5)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 2000

Shape T5 (Tubular)

Type Lamp

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch