Satco S8206 Compact Fluorescent Lamp, Twist Lock, 23W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8206
  • Rexel Part Number:

    246900
  • UPC:

    045923082061

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twister, Base: Twist Lock (GU24), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hours.

$ 5.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8206

Rexel Part # 246900

UPC 045923082061

UNSPSC 39111800

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 23

Place your Will Call order by clicking the cart button next to the appropriate Branch