Satco S8352 Compact Fluorescent Lamp, 4-Pin, T4, 32W, 4100K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8352
  • Rexel Part Number:

    321514
  • UPC:

    045923083525

Compact Fluorescent Lamp, 32 Watt, Bulb: T4 (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2400, CRI: 82, Color Temperature: 4100K

$ 8.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8352

Rexel Part # 321514

UPC 045923083525

UNSPSC 39111800

Base 4-Pin (GX24q-3)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 2400

Shape T4 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch