Satco S8457 Fluorescent Lamp, U-Bent, T8, 22.6", 32W, 3500K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8457
  • Rexel Part Number:

    299888
  • UPC:

    045923084577

Fluorescent Lamp, U-Bent, 32 Watt, T8, 3500K, Leg Spacing: 6 inch, Base: Medium Bipin, 82 CRI, Lumens: 3000, Length: 22.6 inch

$ 8.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8457

Rexel Part # 299888

UPC 045923084577

UNSPSC 39111800

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Length 22.6 in

Lumens 3000

Shape T8-6U (U-Bend)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch