Satco S8522 Incandescent Bulb, Rough Service, A19, 60W, 130V, Frosted

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8522
  • Rexel Part Number:

    705627
  • UPC:

    045923085222

Incandescent Bulb, Rough Service, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 440, Lamp Finish: Frosted

$ 0.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8522

Rexel Part # 705627

UPC 045923085222

UNSPSC 39111800

Base Medium Screw (E26)

Lumens 440

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch