Satco S8949 LED Lamp, Dimmable, PAR30L, 14W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8949
  • Rexel Part Number:

    597536
  • UPC:

    04592308949

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 930, CRI: 83, Color Temperature: 5000K, Beam Angle: Flood 40 Degree

$ 29.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8949

Rexel Part # 597536

UPC 04592308949

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 5000 (Bright White)

Lumens 930

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch