Satco S9090 LED Lamp, Dimmable, PAR30L, 11W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9090
  • Rexel Part Number:

    656802
  • UPC:

    04592309090

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

$ 19.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9090

Rexel Part # 656802

UPC 04592309090

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 750

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch