Multiple 5002212300ELBDB 22-1/2° PVC Elbow, 5", 30" Radius, Schedule 40, Direct Burial

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    5002212300ELBDB
  • Rexel Part Number:

    610776
  • UPC:

22-1/2 Degree PVC Elbow, 5 Inch, 30 Inch Radius, Schedule 40, Direct Burial, Gray, Plain End

$ 2,840.70 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 5002212300ELBDB

Rexel Part # 610776

UPC

UNSPSC 39131707

Color Gray

Diameter 5 in

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch