Multiple 34P45 3/4" PVC Elbow

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    34P45
  • Rexel Part Number:

    42026
  • UPC:

    034481060628

3/4" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 48.98 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 34P45

Rexel Part # 42026

UPC 034481060628

UNSPSC 39131707

Color Gray

Diameter 3/4 in

Material PVC

Type Rigid

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch