Multiple 112P45 1-1/2" PVC Elbow

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    112P45
  • Rexel Part Number:

    41889
  • UPC:

    034481060659

1-1/2" Diameter, 45° Elbow, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 148.78 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 112P45

Rexel Part # 41889

UPC 034481060659

UNSPSC 39131707

Color Gray

Diameter 1 1/2 in

Material PVC

Type Rigid

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch