Bizline 25045ELB 45° PVC Elbow, 2-1/2", Schedule 40

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    25045ELB
  • Rexel Part Number:

    41751
  • UPC:

45 Degree PVC Elbow, 2-1/2 Inch, Schedule 40, Gray, Plain End

$ 421.07 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 25045ELB

Rexel Part # 41751

UPC

UNSPSC 39131707

Color Gray

Diameter 2 1/2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch