Bizline 07590ELBBE 90° PVC Elbow, 3/4", Schedule 40, Belled End

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    07590ELBBE
  • Rexel Part Number:

    404253
  • UPC:

    08870095845

PVC Elbow, Schedule 40, 3/4 Inch Diameter, 90 Degree, Belled End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 69.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 07590ELBBE

Rexel Part # 404253

UPC 08870095845

UNSPSC 39131707

Color Gray

Diameter 3/4 in

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch