Bizline 15090ELBBE 90° PVC Elbow, 1-1/2", Schedule 40, Belled End

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    15090ELBBE
  • Rexel Part Number:

    332455
  • UPC:

    08870095848

PVC Elbow, Schedule 40, 1-1/2 Inch Diameter, 90 Degree, Belled End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 198.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 15090ELBBE

Rexel Part # 332455

UPC 08870095848

UNSPSC 39131707

Color Gray

Diameter 1 1/2 in

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch