Bizline 2009036ELBBE 90° PVC Elbow, 2", 36" Radius, Schedule 40, Belled End

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    2009036ELBBE
  • Rexel Part Number:

    495914
  • UPC:

PVC Elbow, Schedule 40, 2 Inch Diameter, 90 Degree, 36" Radius, Belled End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 1,530.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 2009036ELBBE

Rexel Part # 495914

UPC

UNSPSC

Color Gray

Diameter 2 in

Material PVC

Type PVC Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch