Multiple 3P90WBE 3" PVC Elbow

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    3P90WBE
  • Rexel Part Number:

    496006
  • UPC:

3" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 976.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 3P90WBE

Rexel Part # 496006

UPC

UNSPSC

Color Gray

Diameter 3 in

Material PVC

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch