Multiple 4P90WBE 4" PVC Elbow

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    4P90WBE
  • Rexel Part Number:

    165614
  • UPC:

4" Diameter, 90° Elbow with Bell End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 1,652.82 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 4P90WBE

Rexel Part # 165614

UPC

UNSPSC 39131707

Color Gray

Diameter 4 in

Material PVC

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch