Bizline 1259036ELB 90° PVC Elbow, 1-1/4", 36" Radius, Schedule 40

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    1259036ELB
  • Rexel Part Number:

    116166
  • UPC:

90 Degree PVC Elbow, 1-1/4 Inch, 36 Inch Radius, Schedule 40, Gray, Plain End

$ 14.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 1259036ELB

Rexel Part # 116166

UPC

UNSPSC 39131707

Color Gray

Diameter 1 1/4 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch