Bizline 2509024ELB 90° PVC Elbow, 2-1/2", 24" Radius, Schedule 40

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    2509024ELB
  • Rexel Part Number:

    207172
  • UPC:

90 Degree PVC Elbow, 2-1/2 Inch, 24 Inch Radius, Schedule 40, Gray, Plain End

$ 1,669.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 2509024ELB

Rexel Part # 207172

UPC

UNSPSC 39131707

Color Gray

Diameter 2 1/2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch