Bizline 3509036ELB 90° PVC Elbow, 3-1/2", 36" Radius, Schedule 40

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    3509036ELB
  • Rexel Part Number:

    42278
  • UPC:

90 Degree PVC Elbow, 3-1/2 Inch, 36 Inch Radius, Schedule 40, Gray, Plain End

$ 5,040.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 3509036ELB

Rexel Part # 42278

UPC

UNSPSC 39131707

Color Gray

Diameter 3 1/2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch