Bizline 4004536ELB80 45° PVC Elbow, 4", 36" Radius, Schedule 80

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    4004536ELB80
  • Rexel Part Number:

    369637
  • UPC:

45 Degree PVC Elbow, 4 Inch, 36 Inch Radius, Schedule 80, Gray, Plain End

$ 4,500.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 4004536ELB80

Rexel Part # 369637

UPC

UNSPSC 39131707

Color Gray

Diameter 4 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch