Bizline 2009048ELB80 90° PVC Elbow, 2", 48" Radius, Schedule 80

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    2009048ELB80
  • Rexel Part Number:

    516436
  • UPC:

90 Degree PVC Elbow, 2 Inch, 48 Inch Radius, Schedule 80, Gray, Plain End

$ 4,378.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 2009048ELB80

Rexel Part # 516436

UPC

UNSPSC 39131707

Color Gray

Diameter 2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch