Bizline 25090ELB80 90° PVC Elbow, 2-1/2", Schedule 80

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    25090ELB80
  • Rexel Part Number:

    112668
  • UPC:

90 Degree PVC Elbow, 2-1/2 Inch, Schedule 80, Gray, Plain End

$ 1,831.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 25090ELB80

Rexel Part # 112668

UPC

UNSPSC 39131707

Color Gray

Diameter 2 1/2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch