Multiple 20090ELBBE80 90° PVC Elbow, 2", Schedule 80, Belled End

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    20090ELBBE80
  • Rexel Part Number:

    423185
  • UPC:

PVC Elbow, Schedule 80, 2 Inch Diameter, 90 Degree,Belled End, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray.

$ 1,183.62 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # 20090ELBBE80

Rexel Part # 423185

UPC

UNSPSC 39131707

Color Gray

Diameter 2 in

Material PVC

Type PVC Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch