Square D 140CPS11420 Logic, Power Supply Module, 115/230VAC, Input, 5.1VDC Output, 130VA

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    140CPS11420
  • Rexel Part Number:

    118911
  • UPC:

    78590124389

Logic, Power Supply Module, 115/230 Volt AC, Input, 5.1 Volt DC Output, 130 VA Power Rating, Summable or Stand Alone

$ 1,913.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 140CPS11420

Rexel Part # 118911

UPC 78590124389

UNSPSC 32151706

Family / Style 140C

Type Power Supply

Volt Amps 130

Volts AC 115/230

Volts DC 5.1

Place your Will Call order by clicking the cart button next to the appropriate Branch