Square D 2510MCG3 Motor Starter, Manual, 27A, 600VAC, 230VDC, 3PH, 3P, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2510MCG3
  • Rexel Part Number:

    23656
  • UPC:

    78590179210

Motor Starter, Manual, Push Button, NEMA M-1, 27 Amp, 600 Volt AC, 230 Volt DC, 3-Phase, 3-Pole, NEMA 1, Thermal Overload Required

$ 389.90 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2510MCG3

Rexel Part # 23656

UPC 78590179210

UNSPSC 39121521

Amps 27

Family / Style 2510

Horsepower 7.5

IP/NEMA Rating 1

Phase 3

Poles 3

Type Manual Starter

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch