Square D 2S67F Transformer, Dry Type, Sealed, Export, 2KVA, Multi Tap, 1PH

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    2S67F
  • Rexel Part Number:

    408161
  • UPC:

    78590186898

Transformer, Dry Type, Sealed, Export, 2 KVA, 190/200/208/220/380/400/416/440 x 110/220 Volt AC, 1-Phase

$ 1,716.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 2S67F

Rexel Part # 408161

UPC 78590186898

UNSPSC 39121001

Family / Style S67F

IP/NEMA Rating 3R

Phase 1

Poles 3

Type Transformer

Volts AC 190/200/208/220/380/400/415/440 - 110/220, 200/208/230/400/415/460 - 115/230, 208/240/415/480 - 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch