Square D 3090SCCT063 Current Transformer, Split Core, Powerlogic, 600A, Size 3, 600VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    3090SCCT063
  • Rexel Part Number:

    255430
  • UPC:

    78590100047

Current Transformer, Split Core, Powerlogic, 600 Amp, Size 3, 600 Volt AC

$ 129.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 3090SCCT063

Rexel Part # 255430

UPC 78590100047

UNSPSC 39121106

Amps 600

Family / Style 3090

Size 3

Type Current Transformer

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch