Square D 6508805211 Indicator Light, LED Lamp, Yellow, BA9s, 1PH, 30MM

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    6508805211
  • Rexel Part Number:

    402651
  • UPC:

    78590158204

Indicator Light, LED Lamp, Yellow, BA9s, 1-Phase, 30 MM, 24 - 120 Volt AC/DC

$ 42.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 6508805211

Rexel Part # 402651

UPC 78590158204

UNSPSC 39121544

Color Yellow

Family / Style 9001

Phase 1

Type Indicator Light

Volts AC Range 24

Volts DC Range 24

Place your Will Call order by clicking the cart button next to the appropriate Branch