Square D 8501C016V20 Power Relay, 120VAC Coil, 30A, 1PH, 2PDT, Open Type C, 600VAC Rated

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501C016V20
  • Rexel Part Number:

    19493
  • UPC:

    78590105213

Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Double Throw, Open Type C, 600 Volt AC Rated

$ 70.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501C016V20

Rexel Part # 19493

UPC 78590105213

UNSPSC 39122324

Amps 30

Family / Style 8501

Poles 2

Type Relay:Power

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch