Square D 8501XDO40V62 Relay, Control, 10A, 600VAC, 115/125VDC Coil, 4P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XDO40V62
  • Rexel Part Number:

    256934
  • UPC:

    78590154873

Relay, Control, 10 Amp, 600 Volt AC, 115/125 Volt DC Coil, 4-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals

$ 313.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XDO40V62

Rexel Part # 256934

UPC 78590154873

UNSPSC 39122331

Amps 10

Family / Style 8501

IP/NEMA Rating Open

Poles 4

Type Relay

Volts AC 600

Volts DC Control 115/125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch