Square D 8501XUDO1200V53 Relay, Control, 5A, 250VDC, 24VDC Coil, 12P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8501XUDO1200V53
  • Rexel Part Number:

    257928
  • UPC:

    78590116715

Relay, Control, 5 Amp, 250 Volt DC, 24 Volt DC Coil, 12-Pole, Normally Open Contacts, Screw Clamp Terminals

$ 629.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8501XUDO1200V53

Rexel Part # 257928

UPC 78590116715

UNSPSC 39122331

Amps 5

Family / Style 8501

IP/NEMA Rating Open

Poles 12

Type Relay

Volts DC 250

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch