Square D 8502SCO2V08 Contactor, 27A, 600VAC, NEMA Size 1, 208VAC, Coil, 3P, 3PH, 5HP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8502SCO2V08
  • Rexel Part Number:

    258759
  • UPC:

    78590176401

Contactor, 27 Amp, 600 Volt AC, NEMA Size 1, 208 Volt AC, Coil, 3-Pole, 3-Phase, 10 Horse Power, Open

$ 485.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8502SCO2V08

Rexel Part # 258759

UPC 78590176401

UNSPSC 39121529

Amps 27

Family / Style 8502

IP/NEMA Rating Open

Poles 3

Product Depth 3

Size 1

Type Contactor

Volts AC 600

Volts AC Control 208

Place your Will Call order by clicking the cart button next to the appropriate Branch