Square D 8502SEO2V02S Contactor, 90A, 600VAC, NEMA Size 3, 120VAC, Coil, 3P, 3PH, 50HP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8502SEO2V02S
  • Rexel Part Number:

    56690
  • UPC:

    78590178821

Contactor, 90 Amp, 600 Volt AC, NEMA Size 3, 120 Volt AC, Coil, 3-Pole, 3-Phase, 50 Horse Power, Open

$ 1,425.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8502SEO2V02S

Rexel Part # 56690

UPC 78590178821

UNSPSC 39121529

Amps 90

Family / Style 8502

IP/NEMA Rating Open

Poles 3

Product Depth 3

Size 3

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch