Square D 8502SFO2V02S Contactor, 135A, 600VAC, NEMA Size 4, 120VAC, Coil, 3P, 3PH, 100HP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8502SFO2V02S
  • Rexel Part Number:

    225628
  • UPC:

    78590183152

Contactor, 135 Amp, 600 Volt AC, NEMA Size 4, 120 Volt AC, Coil, 3-Pole, 3-Phase, 100 Horse Power, Open

$ 3,419.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8502SFO2V02S

Rexel Part # 225628

UPC 78590183152

UNSPSC 39121529

Amps 135

Family / Style 8502

IP/NEMA Rating Open

Poles 3

Product Depth 3

Size 4

Type Contactor

Volts AC 600

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch