Square D 8536SD01V06 Starter, Size 2, 45A, 600VAC, 480VAC Coil, Non-Reversing, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8536SD01V06
  • Rexel Part Number:

    258393
  • UPC:

    78590188203

Starter, Size 2, 45 Amp, 600 Volt AC, 480 Volt AC Coil, Non-Reversing, Open, No Enclosure, 3-Pole, Thermal Overloads

$ 1,011.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8536SD01V06

Rexel Part # 258393

UPC 78590188203

UNSPSC 39121521

Amps 45

Family / Style 8536

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 2

Type Starter

Volts AC 600

Volts AC Control 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch