Square D 8736SAO16V03 Starter, Size 00, 9A, 600VAC, 240VAC Coil, Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8736SAO16V03
  • Rexel Part Number:

    642790
  • UPC:

    78590190370

Starter, Size 00, 9 Amp, 600 Volt AC, 240 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads

$ 926.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8736SAO16V03

Rexel Part # 642790

UPC 78590190370

UNSPSC 39121521

Amps 9

Family / Style 8736

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 00

Type Starter

Volts AC 600

Volts AC Control 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch