Square D 8736SEO2V02S Starter, Size 3, 90A, 600VAC, 120VAC Coil, Reversing, Open, 3P

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8736SEO2V02S
  • Rexel Part Number:

    256772
  • UPC:

    78590180903

Starter, Size 3, 90 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads

$ 3,902.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8736SEO2V02S

Rexel Part # 256772

UPC 78590180903

UNSPSC 39121521

Amps 90

Family / Style 8736

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 3

Size 3

Type Starter

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch