Square D 8903L080V02 Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 8P, 8NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903L080V02
  • Rexel Part Number:

    24418
  • UPC:

    78590185173

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 8-Pole, 8 Normally Open Contacts, Electrically Held

$ 1,017.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903L080V02

Rexel Part # 24418

UPC 78590185173

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating Open

Mounting Surface

Phase 3

Poles 8

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch