Square D 8903LXG1200V04 Contactor, Lighting, 30A, 600VAC, 277VAC Coil, 12P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903LXG1200V04
  • Rexel Part Number:

    51428
  • UPC:

    78590105721

Contactor, Lighting, 30 Amp, 600 Volt AC, 277 Volt AC Coil, 12-Pole, 12 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure

$ 1,580.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903LXG1200V04

Rexel Part # 51428

UPC 78590105721

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 12

Type Contactor

Volts AC 600

Volts AC Control 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch