Square D 8903LXG60V02 Contactor, Lighting, 30A, 600VAC, 120VAC Coil, 6P, NO Contacts

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    8903LXG60V02
  • Rexel Part Number:

    52834
  • UPC:

    78590105738

Contactor, Lighting, 30 Amp, 600 Volt AC, 120 Volt AC Coil, 6-Pole, 6 Normally Open Contacts, Mechanically Held, NEMA 1 Enclosure

$ 1,160.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 8903LXG60V02

Rexel Part # 52834

UPC 78590105738

UNSPSC 39121529

Amps 30

Family / Style 8903

IP/NEMA Rating 1

Mounting Surface

Phase 3

Poles 6

Type Contactor

Volts AC 600

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch